Shop All Hex Dies
Irwin
DIE 1"" HEX 5/16-18NC
Mfr # 9427
Zoro # G1752980
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18 NC
- Width Across Flats 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 5/16"-18 NC |
Width Across Flats | 1 in |
Description
Irwin Hanson Machine Screw Hex Die Ideal for maint
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 300 ft Engineer's Tape Measure, 1/2 in Blade (4YP87)
- KEO Countersink, 6 FL, 110 deg, 1/2in, HSS (55086)
- SUPERIOR TILE CUTTER AND TOOLS Roll Heat Seaming Carpet Tape, 66 ft. (FC530)
- GREY PNEUMATIC 3/4" Drive Duo-Socket Set (8129D)
- IRWIN DIE 1"" HEX 7/16-14NC (9439)
- IRWIN 22.0 Mm - 1.50 Mm Hcs Hex Die - Bulk (8565ZR)
- IRWIN Hex Die, High Carbon Steel, RH, 10-24 (6428)
- IRWIN 1/4-18 Npt Die Hex (6703)
- IRWIN DIE HEX 1"" 8-32NC CARDED (9324)
- IRWIN Hex Die, High Carbon Steel, RH, M10-1.5 (6640)
- DRILL AMERICA m5x.75 Carbon Steel Hex Die (DWTSMH5X.75)
- Irwin Hex Dies