Shop All Hex Key Sets
Irwin
DIE 1"" HEX 1/4-18NPT
Mfr # 9503ZR
Zoro # G2691918
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE
- End Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 9503ZR
- Zoro # G2691918
- UPC # 42526095030
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 1/4"-18 |
Details
Measurement Type | SAE |
Item | Standard Hex Key Set |
End Shape | Hex |
Description
1 inch diameter. Ideal for maintenance and repair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Cord (1614460101)
- WOODWARD FAB 5" Cast Iron Drill Press Vise with Hardened Jaws (WFV5)
- MILWAUKEE TOOL THUNDERBOLT Titanium-Coated Drill Bit Set, 20-Piece (48-89-1105)
- MAKINEX Replacement Mixing Paddle (H25)
- IRWIN Hex Die 3/8-18Npt (7404)
- IRWIN Hex Die 1/2-14Npt (7405)
- BONDHUS 15 Piece Metric L-Shape Hex Key Set, 10995 (10995)
- TEKTON Ball End Hex T-Handle Key Set w/Stand, 11-Piece 5/64-3/8 in. (KTX92101)
- KLEIN TOOLS 11 Piece SAE Fold-Up, Hex Key Set (70550)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 16292 (16292)
- WIHA 12 Piece SAE L-Shape Hex Key Set, 13694 (13694)
- Irwin Hex Key Sets