Shop All Cutting Pliers
Irwin
Diagonal Cutters, 6 In.
Mfr # DIA6P
Zoro # G4287762
$30.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Induction Hardened Cutting Edge
- Handle Type Dipped
- Jaw Length 7/8 in
- Jaw Width 7/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # DIA6P
- Zoro # G4287762
- UPC # 038548991900
- Country of Origin China
- Category Cutting Pliers
Dimensions
Jaw Length | 7/8 in |
Jaw Width | 7/8 in |
Overall Length | 6 in |
Tip Width | 1/4 in |
Cutter Length | 7/8 in |
Overall Length Range | 6 - 8 in |
Description
This Irwin Diagonal Cutter is the tool you need to cut through wire, nails and bolts. It is perfect for any do-it-yourself project. The Vise Grip pliers have a 7/8 in. jaw length and 13/16 in. jaw width. With an overall length of 6 in., this cutter can be adjusted to various angles with ease. The dipped handle has a blue and yellow color combination that makes it easy to hold onto while working. If you are looking for a good quality diagonal cutter, look no further than the Irwin Diagonal Cutter.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 11 Piece 120XP™ Universal Spline XL Flex Head Ratcheting Combination SAE Wrench Set (86247)
- WESTWARD 1/2 in Drive, 14mm Triple Square Metric Socket, 12 Points (53YV44)
- MILWAUKEE TOOL M12 FUEL 1/4" Hex 2-Speed Screwdriver Kit (2402-22)
- DRILL AMERICA 4-5/8" Carbide Tipped Hole Cutter, 1" Depth of Cut (CTH4625)
- IRWIN END CUTTING PLIERS 8"" (2078318)
- IRWIN Mig Welding Plier, PK5 (1873303)
- IRWIN Concrete Nippers, 10 In (CN10)
- IRWIN Standard Diagonal, Spring, 4-1/2in, PK5 (2078935)
- IRWIN PLIER 10""VISE GRIP W/CUT (502L3)
- IRWIN End Cutting Nippers, 8 In. (2078318)
- WIHA Retaining Ring Pliers Internal 90 Deg (32627)
- Irwin Cutting Pliers