Shop All Cutting Pliers
This Product is Discontinued
Irwin
Diagonal Cutters, 5 In. (Discontinued)
Mfr # DIA5T
Zoro # G4216554
This Product is Discontinued
Key Features
- Features Corrosion-Resistant
- Handle Type Dipped
- Jaw Length 3/4 in
- Jaw Width 7/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # DIA5T
- Zoro # G4216554
- UPC # 038548991986
- Country of Origin China
- Category Cutting Pliers
Dimensions
Jaw Length | 3/4 in |
Jaw Width | 7/8 in |
Overall Length | 5 in |
Tip Width | 1/4 in |
Overall Length Range | Less than 6 in |
Cutter Length | 3/4 in |
Description
These Irwin Vise-Grip Diagonal Cutters are a versatile tool that can cut through a variety of materials. You will be able to get your job done faster and with greater ease. The steel pliers have a flush cutting jaw, which means it can cut through thin materials without damaging them. With dipped handles, the pliers provide comfort and dexterity when you use them. They also have a tapered nose, which makes it easier to get into tight spaces where you need to make precise cuts. The overall length is 5 in., while the jaw width is 13/16 in. and the jaw length is 3/4 in.. If you want durable pliers that offer precise cuts, then these Irwin Diagonal Cutters are just what you need for the job.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.