Shop All Cutting Pliers
Irwin
DIAGONAL CUT PLIERS 8""
Mfr # 1773633
Zoro # G8617319
product price: $26.85
/ea
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Angled Head, ProTouch grips provide extra comfort and reduces hand fatigue, Induction hardened cutting edge stays sharper, longer
- Jaw Length 7/8 in
- Jaw Width 1-1/8 in
- Material Nickel Chromium Steel
- Overall Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1773633
- Zoro # G8617319
- UPC # 38548991955
- Country of Origin China
- Category Cutting Pliers
Dimensions
Jaw Length | 7/8 in |
Jaw Width | 1-1/8 in |
Overall Length | 8 in |
Width | 2 in |
Size | 8 in |
Height | 8.1 in |
Depth | 0.8 in |
Details
Features | Angled Head, ProTouch grips provide extra comfort and reduces hand fatigue, Induction hardened cutting edge stays sharper, longer |
Material | Nickel Chromium Steel |
Standards | ANSI |
Jaw Thickness | 7/16 in |
Handle Color | Blue |
Item | Cutting Pliers |
Description
The Vise-grip angled head diagonal pliers are designed for cutting a multitude of materials including wire and plastic. The angled head allows the user the ability to get the cutting edge where they need it to be in order to make the cut. The diagonal cutters are made of drop forged steel for durability and long life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Puller Tack Claw 5In (JLO-0323L)
- DYNAMIC Tools 3/8" Drive 6 Point SAE, 9/16" Deep Length, Impact Socket (D007518)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 24mm -3.00 (1769)
- HANSEN Socket Tray Set, Green, Plastic (92014)
- IRWIN 10 in VISE-GRIP Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (DIA10)
- IRWIN Cutting Pliers, Diagonal, 8" (2078308)
- IRWIN PLIER 10""VISE GRIP W/CUT (502L3)
- IRWIN Diagonal Cutting Pliers, Oval, 8", Standard (IWHT84001)
- IRWIN Mig Welding Plier, PK5 (1873303)
- IRWIN 8 in VISE-GRIP Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (2078308)
- WESTWARD 8 1/8 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (1UKN2)
- Irwin Cutting Pliers