Shop All Clamp Accessories
This Product is Discontinued
Irwin
Deck Tool, 1" Surface Tip (Discontinued)
Mfr # 1964757
Zoro # G5478341
This Product is Discontinued
Key Features
- Type Pressure
- Surface Tip (In.) 1 in
- For Use With Sureforce Clamps
- Application Handed Bar Clamp Into A Deck Clamp for Easy, Accurate Deck Building
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1964757
- Zoro # G5478341
- UPC # 042526936241
- Country of Origin China
- Category Clamp Accessories
Details
Item | Deck Tool |
Type | Pressure |
Surface Tip (In.) | 1 in |
For Use With | Sureforce Clamps |
Application | Handed Bar Clamp Into A Deck Clamp for Easy, Accurate Deck Building |
Description
Deck Tool, Pressure, Surface Tip (In.) 1 in, For Use With Sureforce Clamps, Handed Bar Clamp Into A Deck Clamp for Easy, Accurate Deck Building
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.