Shop All Hand Saws
Irwin
Crosscut Saw, 14P, 12 In
Mfr # 213101
Zoro # G3948585
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hand Saw Application Wood
- Length 16 in
- Blade Length 12 in
- Teeth per Inch 14
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 16 in |
Blade Length | 12 in |
Overall Length | 16 in |
Details
Hand Saw Application | Wood |
Item | Crosscut Saw |
Teeth per Inch | 14 |
Blade Material | Steel |
Tether Capable | Tether Capable |
Insulated / Uninsulated | Uninsulated |
Nonsparking | No |
Handle Material | 2-Polymer |
Handle Design | ProTouch Grip |
Type | Crosscut |
Characteristics | 14 Points |
Features | Cross-Ripping, Flexible Blade |
Tether Style | Tether Capable |
Cutting Action | Cross |
Material Application | Polymer |
Hand Saw Product Type | Carpenter Saws |
Handle Color | Black, Blue |
Cutting Edge Type | Straight |
Non-Sparking | No |
Description
If you need to cut wood, the Irwin 213101 Crosscut Saw is the ideal tool for the job. The 14 points on this hand saw give it more durability and power than traditional crosscut saws. The 12 in blade has a steel construction and is designed for cutting wood. Its ProTouch grip handle provides excellent control and comfort, while its tether capability allows you to use it with a tether cord. With 14 teeth per inch, this hand saw cuts fast and smooth. It has an overall length of 16 in., which makes it perfect for getting into tight spaces where larger tools won't fit. This Irwin Hand Saw is exactly what you need to get your next project done right.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .2362 (6MM) Carbide Reamer Standard Sizes (5460092)
- KRAFT TOOL R 2-Way Blue Steel Walking E, 9"x10" 3/8 (CC398-01)
- HOMAX Adhes Nozzle Spreader (86)
- URREA 5/16” hex drive Phillips® screwdriver bit, 5/16"X1-1/2" Ph2 (21108)
- IRWIN Multi-Saw PT Handle (2015100)
- IRWIN Saw Pull, Dovetail, 7 1/4 In, 22P (213104)
- IRWIN Specialty Saw, Drywall/Jab, PK4 (2014102)
- IRWIN IRWIN Universal Handsaw Long (20") (1773466)
- IRWIN Drywall Saw, 6 1/2In, 9P (2014100)
- IRWIN Carpenter Saw, 12P, Fine Cut (2011202)
- IRWIN Saw Bow/Hacksaw, 12 In, 7P/17P (218HP-300)
- Irwin Cutting and Shaping Tools