Shop All Wire Strippers & Crimpers
Irwin
Crimper, Forged, Grips, 10"
Mfr # 2078310
Zoro # G7021380
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 10 to 22 AWG
- Features Designed for Crimping Insulated and Non-Insulated Connections and Terminals
- Number of Pieces 1
- Length (In.) Jaw: 10"
- Handle Type ProTouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 2078310
- Zoro # G7021380
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Length (In.) | Jaw: 10" |
Details
Capacity | 10 to 22 AWG |
Features | Designed for Crimping Insulated and Non-Insulated Connections and Terminals |
Application | Crimping |
Number of Pieces | 1 |
Handle Type | ProTouch |
Item | Crimper,Forged,Grips,10" |
Description
Crimper,Forged,Grips,10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Scraper, SS, 1-1/2" Blade W, Orange (69717)
- KEO Slotting Saw, 3/32" Cutter Thickness (MC4711-4X3/32X1-40T 105-09340)
- J.W. WINCO GN300-92-M12-32 Adjustable Lever Steel (12N32A04K)
- AMPG Right Angle Drawbar For Bdgpt/Kondia (Z9005R1)
- IRWIN 5 in. Wire Stripper-Cutter (VG2078305)
- IRWIN VISEGRIP WS/CUT/CRIMP 8"" (2078309)
- IRWIN 10" 10IN Crimper w/ ProTouch Grips 10 to 22 AWG (2078310)
- IRWIN Irwin Vise-Grip 586-2078316 6 Inch Wire Stripper-Cutterw-Protouch Grip (586-2078316)
- IRWIN 6" Wire Stripper/Crimper, 6" Long 10 to 20 AWG (2078316)
- IRWIN CRIMPING PLIERS 10"" (2078310)
- JOKARI Cable Stripper, Secura, Round, 5/32-5/8" (10160)
- Irwin Wire Strippers & Crimpers