Shop All Countersinks
Irwin
Countersink Hss #6 Irwin
Mfr # 1882781
Zoro # G8620487
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4 in
- For Screw Size #6
- Cutter Dia. 9/64 in
- Counterbore Size 5/16 in
- Plug Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1882781
- Zoro # G8620487
- UPC # 42526923081
- Country of Origin China
- Category Countersinks
Dimensions
Shank Dia. | 1/4 in |
For Screw Size | #6 |
Cutter Dia. | 9/64 in |
Counterbore Size | 5/16 in |
Plug Size | 5/16 in |
Details
Item | Wood Countersink |
Description
Irwin Wood Countersinks feature a tapered drill an
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket 5mm BallPoint Hex 50mm 1/4 Sq. Drive (2011M.50-5)
- AVK Expandable Tool, 6-32, Steel (AA181-632)
- URREA 12-point extra long combination wrench 11 mm opening size (1211ML)
- TEKTON 3/8 Inch Drive x 5/16 Inch Deep 12-Point Impact Socket (SID13208)
- IRWIN Irwin Wd Cntrsink #14 (1882785)
- IRWIN COUNTERSINK HSS 5/8""IRWN (12412)
- IRWIN Countersink Hss #8 Irwin (1882782)
- IRWIN COUNTERSINK HSS 3/8""IRWN (1877715)
- IRWIN IRWIN CNTRSINK 3/4""DIA (12413)
- IRWIN IRWIN CNTRSINK 1/2""DIA (12411)
- CLEVELAND Countersink, 2-1/8" L, Cobalt Steel (C94577)
- Irwin Countersinks, Center Drills & Spotting Drills