Shop All Hacksaw and Coping Saw Blades
Irwin
Coping Saw Blade, Fine, 21 TPI, 6.5 L, PK3
Mfr # 2014501
Zoro # G2518984
product price: $4.79
/pk 3, $1.60/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Saw Application Plastic, PVC, Wood
- Application For Wood, Plastic, PVC
- Blade Length 6 1/2 in
- Material Carbon Steel
- Teeth per Inch 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 2014501
- Zoro # G2518984
- UPC # 024721064868
- Country of Origin China
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 6 1/2 in |
Blade Width | 1/4 in |
Length (In.) | 6-1/2 |
Width (In.) | 1/4 |
Details
Hand Saw Application | Plastic, PVC, Wood |
Item | Coping Saw Blade |
Application | For Wood, Plastic, PVC |
Material | Carbon Steel |
Teeth per Inch | 21 |
Blade Thickness | 0.03125 in |
Nonsparking | No |
Type | Fine |
Thickness (In.) | 0.023 |
Features | High Performance |
Material Application | Plastic, PVC, Wood |
Blade Material | Steel |
Color | Gray |
Non-Sparking | No |
Hand Saw Blade Product Type | Coping Saw Blades |
Description
This Irwin Coping Saw Blade is a fine blade for coping with wood, plastic and PVC. With 21 teeth per inch, this carbon steel blade can cut through a variety of materials. The blade has a length of 6 1/2 in., width of 1/4 in., thickness of 0.023 in. and an overall length of 6-1/2 in. It is designed to fit hand saws that have a 1/4" wide tooth space. This Irwin Coping Saw Blade is the tool you need for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Type W Crimping Die, 4 AWG (W162)
- MAKITA Lock Nut Wrench (782424-9)
- VERSADRIVE HMT TurboTip Impact Drill Bit #7 1/4-20 Tap Size (209016-0020)
- RUKO 7/16" HSS 118 Deg. Jobber Length Drill Bit 5pk. (214825)
- IRWIN Coping Saw, Flat Bar, 6 1/2 In, 17 TPI (2014400)
- IRWIN Carpenter Saw, Coarse, 20 In, Cushion, 9 TPI (2011204)
- IRWIN Hacksaw Frame, Ht50, Adjustable High Tensi (LEX12132)
- IRWIN Lenox 12 in. Bi-Metal Hacksaw Blade 18 TPI 1 pk (20154S218HE)
- IRWIN Utility Saw, 11 1/2 In, 10 TPI (2014200)
- IRWIN Carpenter Saw, 15 In, 9 TPI, Rubber/Wood (2011201)
- K-TOOL INTERNATIONAL Extra Heavy Duty Hacksaw, 72802 (KTI72802)
- Irwin Hacksaw and Coping Saw Blades