Shop All Cutting Pliers
Irwin
Concrete Nippers, 10 In
Mfr # CN10
Zoro # G3915615
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Induction Hardened Cutting Edge Stays Sharp Longer, Precision Matched Jaws Provide a Clean Cut, Protouch(TM) Grips Provide Extra Comfort for Less Hand Fatigue
- Handle Type Ergonomic
- Jaw Length 3/4 in
- Jaw Width 1 1/2 in
- Material Drop Forged Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # CN10
- Zoro # G3915615
- UPC # 038548088662
- Country of Origin China
- Category Cutting Pliers
Dimensions
Jaw Length | 3/4 in |
Jaw Width | 1 1/2 in |
Overall Length | 10 in |
Tip Width | 15/16 in |
Details
Features | Induction Hardened Cutting Edge Stays Sharp Longer, Precision Matched Jaws Provide a Clean Cut, Protouch(TM) Grips Provide Extra Comfort for Less Hand Fatigue |
Handle Type | Ergonomic |
Material | Drop Forged Steel |
Number of Pieces | 1 |
Max. Jaw Opening | 1 in |
Item | Concrete Nippers |
Standards | ANSI |
Spring Return | No |
Cutting Capacity/Material | Concrete |
Cutting Edge | Yes |
Handle Color | Blue; Yellow |
Precision | Yes |
Spring Assist Handle | No |
Handle Material | Steel |
Material Application | Concrete |
Maximum Jaw Opening | 1 in |
Jaw Material | Steel |
Handle Style | Ergonomic |
Description
When you need to cut through concrete, the Irwin CN10 Concrete Nippers are a great choice. The cutting edge is built into the tip of the tool, which allows for easy snips. Made from drop forged steel, these nippers have an ergonomic handle and a jaw width of 1 3/8 in. They also have a jaw length of 3/4 in., an overall length of 10 in., and a max. jaw opening of 1 in. They come with blue and yellow handles that offer maximum comfort when gripping them for long periods of time. The cutting edge is located on the tip of the tool, making it easy to make accurate cuts without having to reposition your hand after each cut. For its sturdy construction and ease-of-use, this pair of Irwin CN10 Concrete Nippers is ideal for any project involving concrete or masonry materials
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 1-1/8" Head Sz (J1236ASD)
- WINGITS Apache 200 Drill Bit Kit 1-1/4", 3/4", 1-1/4", 3PK (WA2003PCS)
- WESTWARD 1/2 in Drive Impact Socket Bit 1/4 in, SAE (4LZD7)
- MILWAUKEE TOOL 8" Comfort Grip Hex-Jaw Pliers (48-22-6208)
- IRWIN End Cutting Nippers, 8 In. (2078318)
- IRWIN END CUTTING PLIERS 8"" (2078318)
- IRWIN Mig Welding Plier, PK5 (1873303)
- IRWIN PLIERS 8"" DIAGONAL CUT (2078308)
- IRWIN PLIER 7""VISE GRIP W/CUT (702L3)
- IRWIN Vise-Grip 9-1/2 in. Nickel Chrome Steel Lineman's Pliers (1773614)
- KLEIN TOOLS 4 1/4 in Precision Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (D259-4C)
- Irwin Cutting Pliers