Shop All Cutting Pliers
Irwin
Combination Pliers, 8in, PK5
Mfr # 1771975
Zoro # G3969756
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Durable; Grips Provide Extra Comfort and Reduces Hand Fatigue; Induction Hardened Cutting Edge Stays Sharper, Longer; Machined Jaws for Maximum Gripping Strength
- Jaw Length 1-15/32"
- Jaw Width 1-3/16"
- Material Nickel Chromium Steel
- Overall Length 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 1771975
- Zoro # G3969756
- UPC # 038548991511
- Country of Origin Viet Nam
- Category Cutting Pliers
Dimensions
Jaw Length | 1-15/32" |
Jaw Width | 1-3/16" |
Overall Length | 8" |
Details
Features | Durable; Grips Provide Extra Comfort and Reduces Hand Fatigue; Induction Hardened Cutting Edge Stays Sharper, Longer; Machined Jaws for Maximum Gripping Strength |
Material | Nickel Chromium Steel |
Item | Combination Pliers,8in |
Description
Combination Pliers,8in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNAL TOOL A .139 Oring Dovetail Groover (53-4020)
- SK PROFESSIONAL TOOLS Extension 1/4" Dr, 6 in L, 1 Pieces, Chrome (40962)
- MAYHEW Full Finish Line Up Punch, 5/32 In. X 9 In. (22011)
- HYDE Sloyd Knife 25/8, General Purpose Hardwood (40060)
- IRWIN Diagonal Cutting Pliers, Oval, 8", Standard (IWHT84001)
- IRWIN Fence Tool Pliers, 10-1/4 In. (FP10)
- IRWIN Irwin Vise-Grip 586-2078925 4-1-2 Inch Flush Diagonal Plier W-Spring (586-2078925)
- IRWIN PLIER 7""VISE GRIP W/CUT (702L3)
- IRWIN 8 in VISE-GRIP Adjustable Diagonal Cutter Flush Cut Oval Nose Uninsulated (DIA8P)
- IRWIN End Cutting Nippers, 8 In. (2078318)
- EREM 5 1/4 in ESD End Cutting Nipper Uninsulated (2482E)
- Irwin Cutting Pliers