Shop All Step Drill Bits
Irwin
Cobalt Step Drill Bit 2 Sizes, 7/8-1-1/8
Mfr # 10239cb
Zoro # G2750352
product price: $75.59
/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material M35 Grade Cobalt
- Finish Steam Oxide
- Number of Pieces 1
- Number of Flutes 1
- Shank Size 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 10239cb
- Zoro # G2750352
- UPC # 038548099231
- Country of Origin United States
- Category Step Drill Bits
Dimensions
Size Range | 7/8 in to 1 1/8 in |
Shank Size | 7/16 in |
Sizes Included | 7/8", 1-1/8" |
Number of Hole Sizes | 2 |
Overall Length | 2 7/8 in |
Bit Length | 3-1/8" |
Drill Bit Sizes Included | 7/8 in, 1 1/8 in |
Shank Diameter | 3/8 in |
Maximum Hole Size | 1 1/8 in |
Minimum Hole Size | 7/8 in |
Number Hole Sizes | 2 |
Maximum Drilling Depth | 1/8 in |
Description
Step Drill Bit, Cobalt, Black Oxide, 7/8 in to 1 1/8 in Size Range, Straight with Three Flats, 3/8 in Shank Diameter, 2 7/8 in Overall Length, Maximum Drilling Depth 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY Signature Series Mechanics Chest, 5 Drawer, Brown, 27 in W x 18 in D x 16-1/2 in H (285XB)
- DEWALT #10 Countersink 3/16" Replacement Drill Bit (DW2539)
- REMCO Long Mixing Paddle, Without Holes, Orange (67777)
- IRWIN Locking C-Clamp, 18", 7-1/2Cap, 9-1/2Throat (18DR)
- IRWIN Step Drill Bit, 12 Hole Sizes, 3/16 in to 7/8 in, 1/16 Step Increments, M35 Grade Cobalt (10234cb)
- IRWIN Unibit Cobalt Step Drill, #2 (VGP10232CB)
- IRWIN Cobalt Alloy Steel Step Drill Bit 13 Sizes, 1/8-1/2In (10231cb)
- IRWIN HSS Step Drill Bit 7/8in. (10311ZR)
- IRWIN HSS Step Drill Bit 12 Sizes, 3/16-7/8" (15104)
- IRWIN HSS Step Drill Bit 1 Size, 7/8 In w/Steps (UNIBIT 11)
- ASTRO PNEUMATIC SET MAX DUTY STEP DRILL BIT (AO9442)
- Irwin Drill Bits