Shop All Locking Clamps
Irwin
Clamp, Handi, 2 In
Mfr # 59200CD
Zoro # G3246801
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 2"
- Throat Depth 2 in
- Size 2 in
- Material Plastic
- Features Quick-ReleaseTM Trigger Allows For Fast and Easy Positioning and Release; Patented Ratcheting Mechanism Provides Adjustable Clamping Pressure and Significantly Reduces Hand Force Required To Generate Clamping Pressure; High-Tech Resin Construction Provides Strength and Durability; Specially Designed Jaws Hold Odd-Shaped Work Pieces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 59200CD
- Zoro # G3246801
- UPC # 038548592008
- Country of Origin China
- Category Locking Clamps
Dimensions
Throat Depth | 2 in |
Size | 2 in |
Details
Max. Opening | 2" |
Material | Plastic |
Features | Quick-ReleaseTM Trigger Allows For Fast and Easy Positioning and Release; Patented Ratcheting Mechanism Provides Adjustable Clamping Pressure and Significantly Reduces Hand Force Required To Generate Clamping Pressure; High-Tech Resin Construction Provides Strength and Durability; Specially Designed Jaws Hold Odd-Shaped Work Pieces |
Number of Pieces | 1 |
Locking Clamp Product Grouping | Handi-Clamps |
Locking Mechanism | Trigger Release |
Item | Spring Clamp |
Insulated | Yes |
Jaw Tip Material | Rubber |
Handle Style | Molded Grooves |
Jaw Tip Style | Non Marring |
Reflectivity | Nonreflective |
Ratcheting | Yes |
Jaw Material1 | Resin |
Jaw Tip Shape | Square Nose |
Jaw Opening - Maximum | 2 in |
Handle Material | Resin |
Description
If you are looking for a versatile locking clamp, the Irwin Quick-Grip 59200CD Handi Clamp is an excellent choice. It has a throat depth of 2 in. and a max opening of 2". Made from resin, this handi clamp offers great durability and grip. With its quick release trigger mechanism, you can adjust it easily to accommodate various sizes of materials. This durable resin locking clamp will keep your projects secure.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLICE Utility Knife Utility, 6 in L (10559)
- STARRETT 1-1/4" Carbide Tipped Hole Saw (CT114)
- MILWAUKEE TOOL Reaming Pen, Heat Treated Blade, Metal, Black Oxide Coated (48-22-4255)
- KIPP Tether Cable Form:C With Loop L=150, Stainless Steel, Comp:Aluminum (K0367.2150)
- IRWIN Locking Welding Clamp, 9", Max. Opening: 2-3/4" (25ZR)
- IRWIN BAR CLAMP 6""XPQUICKGRIP (1964711)
- IRWIN Reg Tip Lockng C-Clamp, w/Swivel Pads, 11" (20)
- IRWIN Locking Clamp Set, 6", 10", 11", 5 Pc. (74)
- IRWIN Locking C-Clamps, w/Swivel Pads 24" (28)
- IRWIN Spring Clamp 2" (58200)
- IRWIN Locking Clamp Set, 9", 4-1/2" Cap., 2 Pc. (45619)
- Irwin Locking Clamps