Shop All Sanitary Tube Fittings
Irwin
CLAMP 9"" CHAIN VISE GRIP
Mfr # 27ZR
Zoro # G1749830
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 9 / 255 mm
- Model 20R
- Jaw Capacity 18 / 455 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 27ZR
- Zoro # G1749830
- UPC # 38548000275
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Size | 9 / 255 mm |
Details
Model | 20R |
Jaw Capacity | 18 / 455 mm |
Description
Irwin Vise-Grip Original locking tools with a cla
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURETHANE Surethane Polyurethane Tubing, 1/2" OD x 100', Red (PU12AR)
- PARKER Bulkhead Union, Carbon Steel, Comp, 3/8In (6BC6-S)
- ZSI Beta Clamp Assembly, Twin, 1 In Tube (T3016S)
- KINGSTON BRASS Victorian Robe Hook, Oil Rubbed Bronze (BA1117ORB)
- ZORO SELECT 2-1/2" x 2" Butt Weld T304 SS Concentric Reducer (V31W2.5X2.0)
- STEEL & OBRIEN 2-1/2" x 2" Butt Weld Reducing Short Tee - 316SS Polished (7RWWW-2.5X2-7-316)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS Dull, 90° Elbow, 2" (ZUSA-STF-BW-30)
- STEEL & OBRIEN 1-1/2" x 1/2" BPE Reducing Short Outlet Clamp End Tee, 316SS SF1 (S7RMPS-1.5X.50-PL-316)
- STEEL & OBRIEN 5" Tri-Clamp End x Medium Weld Ferrule - 1-1/2" Long 304SS (L14AM7-5X1.5-304)
- STEEL & OBRIEN 2-1/2" Tri-Clamp Heavy Duty 3 Segment Clamp - 304SS (13MHHS-2.5-304)
- STEEL & OBRIEN 1-1/2" Butt Weld End x Clamp End 90 Deg. Elbow - 316SS (L2CM-1.5-316)
- Irwin Tube Fittings