Shop All Circular Saw Blades
Irwin
Circular Saw Blade, Round Arbor
Mfr # 24030
Zoro # G2102909
original price:
$11.35
6% off
new price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 24
- For Use With Saw Type Circular Saws
- Tip Material Carbide Tipped
- Diamond Knockout No
- Series Marathon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 24030
- Zoro # G2102909
- Country of Origin Viet Nam
- Category Circular Saw Blades
Dimensions
Arbor Size | 5/8 in |
Blade Dia. | 7 1/4 in |
Details
Item | Circular Saw Blade |
Number of Teeth | 24 |
For Use With Saw Type | Circular Saws |
Tip Material | Carbide Tipped |
Diamond Knockout | No |
Series | Marathon |
Arbor Shape | Round |
Primary Material Application | Wood |
Wood Cutting Type | Combination Cutting |
Application | Framing/Ripping |
Max. Blade Speed | 8,300 RPM |
Accessory Type | Circular Saw Blade |
Materials Cut | Wood |
Description
Circular Saw Blade, Series Marathon, Blade Dia. 7 1/4 in, Max. Blade Speed 8,300 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 24, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Combination Cutting, Tip Material Carbide Tipped, For Use With Saw Type Circular Saws, Application Framing/Ripping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive Impact Socket Set, SAE, 19 pcs (J74116)
- DREMEL Nylon Bristle Brush, 1 In. Dia., PK2 (538-02)
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3M100RK)
- DRILL AMERICA 1-1/2"-12 HSS Machine and Fraction Hand Tap Set, Tap Thread Size: 1-1/2"-12 (DWT54943)
- IRWIN Reciprocating Saw Blades, 956R, Bi-Metal, 9"L (LEX22752)
- IRWIN 12", 80-Tooth Circular Saw Blade, Steel (14083)
- IRWIN 10-inch 40-teeth General Purpose Circular Saw Blade (24070)
- IRWIN 7-1/4", 40-Teeth Saw Blade, Steel (15230ZR)
- IRWIN Reciprocating Saw Blades, 618R, Bi-Metal, 6"L, (LEX20567)
- IRWIN 7-1/4", 4-Teeth Circular Saw Blade, Steel (4935473)
- WESTWARD 12", 60-Teeth Circular Saw Blade (24EM02)
- Irwin Power Saw Blades