Shop All Shears, Pruners & Loppers
Irwin
CIRCULAR BLADE6.5""24T
Mfr # 14029
Zoro # G1756298
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8.8 in
- Blade Dia. 6-1/2 in
- Overall Height (In.) 8.3 in
- Width 0.1 in
- Weight 0.4 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 14029
- Zoro # G1756298
- UPC # 24721140296
- Country of Origin Japan
- Category Shears, Pruners & Loppers
Dimensions
Overall Length | 8.8 in |
Blade Dia. | 6-1/2 in |
Overall Height (In.) | 8.3 in |
Width | 0.1 in |
Details
Weight | 0.4 lbs |
Thickness | 0.063 in |
KERF | 0.063 in |
Maximum Speed | 8300 RPM |
Description
Thinner kerf provides faster cleaner more exacti
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLGLO Canada Flag, 4x6 Ft, Nylon (191340)
- OREGON Grass & Brush Cutter Blade, 3-Tooth, 12", for Heavy Weeds & Underbrush (41-921)
- GUARDIAN EQUIPMENT Shingle Shark (1000)
- VANISH Hunting Blind Burlap, Bulk 5-Yard Roll, Mossy Oak Shadowgrass Blades Camo (25320)
- FISKARS Stainless Steel Bypass Pruners (392750-1010)
- BRUSHKING Knife Pine Shaper, 16" Blade, 20" Handle (83PS16/20ST)
- JAMESON Jameson Tools Tri-Cut Saw Blade with Gullets, 16in (SB-16TE-GUL)
- BAHCO Bahco Professional Hedge Shears (P51H-SL)
- SILKY SAWS Silky Blade SUGOI 360mm XL teeth (391-36)
- WOODLAND TOOLS 22" Regular Duty Hedge Shears (20-4001-100)
- ARS ARS LongReach Loppers (LP-18515)
- Irwin Lawn & Garden Tools