Shop All Fiber Optic Cable
Irwin
CIRC SWBLD FBR 4T 7-1/4""
Mfr # 4935473
Zoro # G9032461
product price: $66.79
/ea
$66.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 9.700 IN
- Width 8.300 IN
- Type BLADES: CIRCULAR SAW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 4935473
- Zoro # G9032461
- UPC # 24721112477
- Country of Origin China
- Category Fiber Optic Cable
Dimensions
Length | 0.300 IN |
Height | 9.700 IN |
Width | 8.300 IN |
Details
Type | BLADES: CIRCULAR SAW |
Description
Marathon Fiber cement 4 Teeth PCD saw Blades Grou
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Molded Case Circuit Breaker, 600 A, 600V AC, 2 Poles (SACE T6N 800 T6N600BR-M2A3S8)
- BRYANT Wire and Cable Management, Support Grip, Single Eye, Closed Mesh, Tin-Coated Bronze, 1.50-1.74" (SPC150U)
- KILLARK Conduit Outlet Body, Iron, 1-1/4 In. (OT-4M)
- ANCOR Adhesive Lined Heat Shrink Tubing (ALT) - 1/2" x 12" - 5-Pack - Black (305124)
- IRWIN CIRC SWBLD FBR 6T 7-1/4"" (15702ZR)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to SC, 2 M (GBLCC-D4-02)
- ANCOR Safety Duplex Cable - 10/2 AWG - Red/Yellow - Flat - 250' (124125)
- KLEIN TOOLS Commander™ Test-n-Map™ Remote Kit (VDV770-834)
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, SC/SC, 3m (N506-01M)
- TRIPP LITE Fiber Adapter, MMF, 62.5, LC-SC, 0.3m (N458-001-62)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, RS485 safe communication, 2 way, screw (XPSMCMCO0000S2)
- Irwin Fiber Optic Cable