Shop All Diamond Saw Blades
Irwin
CIRC SWBLD 6T 10""
Mfr # 4935624
Zoro # G2904654
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12.9 in
- Width 11.6 in
- Length 0.3 in
- Tool Weight 1.59 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 4935624
- Zoro # G2904654
- UPC # 24721999535
- Country of Origin China
- Category Diamond Saw Blades
Dimensions
Height | 12.9 in |
Width | 11.6 in |
Length | 0.3 in |
Details
Tool Weight | 1.59 lb. |
Item | Circular Saw Blade |
Description
Marathon Fiber cement PCD saw Blades Ground and h
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Round Surform Blade (21-291)
- DEWALT 1-1/8 in. HEX Self Sharpening Chisel Bits (DWA5962)
- CP CHICAGO PNEUMATIC FLAT CHISEL 12 in .580 HEX (6158132220)
- GROZ Handle Sledge Hammers, 8 lb., 36" (34517)
- IRWIN CIRC SWBLD 48T 7-1/4"" (4935555)
- IRWIN SAW BLADE 12"" 40T THIN KERF (14080)
- IRWIN MARPLES WW CSB 10"" 80T (1807370)
- IRWIN MARPLES WW CSB 10"" 40T (1807367)
- IRWIN DADO BLADE SET 8"" 12T (1811865)
- IRWIN CIRC SWBLD 80T 10"" (4935561)
- EVOLUTION 10" Premium Segmented Edge Diamond Blade (PD255SEG-CS)
- Irwin Diamond Saw Blades