Shop All Diamond Saw Blades
Irwin
CIRC SWBLD 40T 6-1/2""
Mfr # 14023
Zoro # G2922139
product price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 6-1/2 in
- Arbor Hole Size 5/8 in
- Tool Weight 0.395 lb.
- Blade Tooth Material Carbide Tipped
- Number of Teeth 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 14023
- Zoro # G2922139
- UPC # 24721140234
- Country of Origin China
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 6-1/2 in |
Arbor Hole Size | 5/8 in |
Details
Tool Weight | 0.395 lb. |
Blade Tooth Material | Carbide Tipped |
Number of Teeth | 40 |
Description
Circular Saw Blade stays sharper longer but can
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN-OGURA 3/8 in. X 19/32 in. B Oblong Die, 5/64-1/4THK (76307)
- DRILL AMERICA 29/64" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (D/ASP29/64)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3080R)
- JONARD TOOLS Ratcheting Wrench, Head Size 7/16 in. (CWRR-716)
- IRWIN CIRC SWBLD 140T 7-1/4"" (11840)
- IRWIN DADO BLADE SET 8"" 12T (1811865)
- IRWIN MARPLES WW CSB 10"" 80T (1807370)
- IRWIN CIRC SWBLD 24T 5-1/2"" (14011)
- IRWIN SAW BLADE 12"" 40T THIN KERF (14080)
- IRWIN MARPLES WW CSB 10"" 40T (1807367)
- TENRYU SILENCER SAWBLD 10""X72T (SL-25572)
- Irwin Power Saw Blades