Shop All Diamond Saw Blades
Irwin
CIRC SWBLD 24T 10""
Mfr # 14233
Zoro # G2919311
product price: $35.75
/ea
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13.1 in
- Tool Weight 1.722 lb.
- Height 0.3 in
- Width 11.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 14233
- Zoro # G2919311
- UPC # 24721142337
- Country of Origin China
- Category Diamond Saw Blades
Dimensions
Length | 13.1 in |
Height | 0.3 in |
Width | 11.6 in |
Details
Tool Weight | 1.722 lb. |
Item | Circular Saw Blade |
Description
Construction-grade carbide teeth deliver longer bl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 15/64" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP15/64)
- GUARDAIR Venturi Nozzle, with 24" Alum Extension (F5E024AA)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, 3/8-16, PK10 (10206)
- BOSCH 2-Cutter Hammer Drill Bit, Three-Flat Shank 7/32" x 6"L, Round (LBH020)
- IRWIN CIRC SWBLD 6T 10"" (4935624)
- IRWIN CIRC SWBLD 80T 10"" (4935561)
- IRWIN MARPLES WW CSB 10"" 80T (1807370)
- IRWIN CIRC SWBLD 40T 6-1/2"" (14023)
- IRWIN MARPLES WW CSB 10"" 40T (1807367)
- IRWIN CIRC SWBLD 140T 7-1/4"" (11840)
- HUSQVARNA Diamond Saw Blade, Masonry, 18 in. Dia. (F620C-18)
- Irwin Power Saw Blades