Shop All Diamond Saw Blades
Irwin
CIRC SWBLD 140T 7-1/4""
Mfr # 11840
Zoro # G2905880
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 7-1/4 in
- Arbor Hole Size 5/8 in
- Hook Angle 5 Degrees
- Kerf 0.078 in
- Number of Teeth 140
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 11840
- Zoro # G2905880
- UPC # 24721118400
- Country of Origin China
- Category Diamond Saw Blades
Dimensions
Blade Dia. | 7-1/4 in |
Arbor Hole Size | 5/8 in |
Details
Hook Angle | 5 Degrees |
Kerf | 0.078 in |
Number of Teeth | 140 |
Description
Precision ground teeth for smooth accurate cuts F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAVAC BreakFree Power Tube Bender Kit, 118 Max OD (NTB7L)
- SUBURBAN Box Parallel, 5in.H, 5in.L, 5in.W, Milled (BXP-050505)
- DRILLCO 39/64, S&D DRILL 1/2 in. SHANK - 1000N (1000N139)
- JOHNSON LEVEL & TOOL I-BEAM LEVEL ALUMINUM48"" (1234-4800)
- IRWIN MITR/TBLE SAW BLAD10""60T (14074)
- IRWIN MARPLES WW CSB 10"" 40T (1807367)
- IRWIN MITR/TBLE SAW BLAD12""72T (14082)
- IRWIN CIRC SWBLD 24T 5-1/2"" (14011)
- IRWIN CIRC SWBLD 48T 7-1/4"" (4935555)
- IRWIN DADO BLADE SET 8"" 12T (1811865)
- HUSQVARNA Diamond Saw Blade, Demolition, 6" dia. (TACTI-CUT T 6)
- Irwin Diamond Saw Blades