Shop All Food Service Appliance Parts
Irwin
CIRC SAW BLADE 6-1/2""18T
Mfr # 14020
Zoro # G2702138
product price: $20.09
/ea
$20.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 18
- Blade Tooth Material Carbide Tipped
- Tooth Configuration Alternate Top Bevel
- Arbor Hole Size 5/8 in
- Diamond Arbor Knockout No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 14020
- Zoro # G2702138
- UPC # 24721140203
- Country of Origin China
- Category Food Service Appliance Parts
Dimensions
Arbor Hole Size | 5/8 in |
Blade Diameter (in) | 6.5 |
Details
Number of Teeth | 18 |
Blade Tooth Material | Carbide Tipped |
Tooth Configuration | Alternate Top Bevel |
Diamond Arbor Knockout | No |
Description
Thinner kerf provides faster cleaner more exacti
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Funnel, 6 3/8 Oz (84740)
- FRIGIDAIRE Line Cord, w/Compactor, 6 Ft. 110V 15 Amp (5304504243)
- DAKOTA GROWERS Dakota Growers Ribbed Lasagna Pasta 10lbs (6738794161)
- SERTEK 8X8 Air Filter (7000732-8)
- IRWIN 34 Pc. Fastener Drive Set-Fastener Drive Tool Set (IWAF1234)
- ALLPOINTS Roller 1"Od, 1/4"Id, Nylon Tire (266297)
- CLEVELAND Gauge Glass Assy (40445)
- FILTER EXPRESS OPTIPURE Filter CtosQcr 10 (300-05832)
- RANKIN-DELUX Valve, Top Burner (TB-11-A)
- STAR Control Phase Assembly 208 Volt (SP-115339)
- PITCO Seal, Pump (Kit, Haight) (60134901)
- Irwin Food Service Appliance Parts