Shop All Punch & Chisel Sets
Irwin
Chisel Set, 3 Pieces, 1/2, 3/4, 1 In.
Mfr # 1768781
Zoro # G4561654
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 3
- Material Steel
- Features Ergonomic Handle Design With Protouch (TM) Grip is Durable Enough to Withstand Jobsite Abuse, Large Strike Cap Withstands Repetitive Hammer Strikes
- Length 4-1/4 in, 4-1/8 in
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1768781
- Zoro # G4561654
- UPC # 038548991146
- Country of Origin China
- Category Punch & Chisel Sets
Dimensions
Length | 4-1/4 in, 4-1/8 in |
Sizes Included | 1 in, 1/2 in, 3/4 in |
Blade Width | 1/2 in, 3/4 in, 1 in |
Tip Size | 1/2 in, 3/4 in, 2 in |
Overall Length | 4 1/4 in |
Description
Chisel Set, Set Type Chisel Set, Types Included Wood Chisel, Number of Pieces 3, Blade Tip Shape Straight, Blade Width 1/2 in, 3/4 in, 1 in, Includes Handle Yes, Chisel Type Construction Chisel, Handle Material Resin, Includes Handguard No, Material Applications Wood, Overall Length 4 1/4 in, Includes 1 in, 1/2 in, 3/4 in, Tip Size 1/2 in, 3/4 in, 2 in, Material Steel, Measurement Type SAE, Container Type Wallet, Tether Ready No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, 7/16"-20, Plug, UNF, 3 Flutes, Uncoated (13324)
- TOMAHAWK POWER Honda Concrete Power Screed & 14ft 12ft 10ft Magnesium Aluminum Boards (TVSA-H + TSB10-P + TSB12-P + TSB14-P)
- CAPRI TOOLS 1/4 in Drive 4 mm Hex Bit Socket (3-0534)
- URREA 1/2" Drive Extra Long Hex Bit Socket 8MM (54418ML)
- IRWIN High Impact Chisel Set, 5 Pieces (1819363)
- IRWIN Marples Woodworking 4-Piece Chisel Set (M444S4N)
- IRWIN High Impact Chisel Set, 3 Pieces (1819362)
- K-TOOL INTERNATIONAL Brass Punch Set In Vinyl Pouch, 4 pcs. (KTI-72980)
- GEARWRENCH 5 Piece Pin Punch Set (82309)
- GROZ Punch Hollow Set, Leather, 6 pcs. (26391)
- DASCO PUNCH DRIFT 9X3/16"" (603-0)
- Irwin Cutting and Shaping Tools