Shop All Chalk Line Reels
This Product is Discontinued
Irwin
Chalk Line Reel, 150 ft., 20 oz., Plastic (Discontinued)
Mfr # 1932879
Zoro # G1992466
This Product is Discontinued
Key Features
- Type Large Capacity
- Line Length (Ft.) 150 ft
- Fill Weight (Oz.) 20 oz
- Hook Wide Pronged
- Line Material High Density Polyester Braided
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1932879
- Zoro # G1992466
- UPC # 042526936760
- Country of Origin China
- Category Chalk Line Reels
Dimensions
Line Length (Ft.) | 150 ft |
Line Length | 150 ft |
Details
Item | Chalk Line Reel |
Type | Large Capacity |
Fill Weight (Oz.) | 20 oz |
Hook | Wide Pronged |
Line Material | High Density Polyester Braided |
Features | Chalk Capacity 20 oz for Fewer Refills On Large Jobs |
Case Material | Plastic |
Handle Type | Steel |
Door Type | Sliding |
Case Color | Blue |
Gear Ratio | 2:1 |
Product Type | Chalk Line Reel |
Compatible Replacement Line | IRWIN X-LARGE CAPACITY CHALK REEL 150' 2:1 GEAR RATIO |
Fill Weight | 20 oz |
Hook Style | Self-Docking Bull Ring |
Line Thickness | 2 mm |
Line Construction | Braided |
Hook Material | Steel |
Description
Chalk Line Reel, Case Color Blue, Case Material Plastic, Compatible Replacement Line IRWIN X-LARGE CAPACITY CHALK REEL 150' 2:1 GEAR RATIO, Door Type Sliding, Fill Weight 20 oz, Gear Ratio 2:1, Handle Type Steel, Hook Material Steel, Hook Style Self-Docking Bull Ring, Included Chalk Color Not Applicable, Included Chalk Permanence Not Applicable, Included Chalk Size Not Applicable, Includes Not Applicable, Line Construction Braided, Line Length 150 ft, Line Thickness 2 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.