Shop All Chalk Line Reels
This Product is Discontinued
Irwin
Chalk Line Reel, 100ft., 8 oz., Silver Case (Discontinued)
Mfr # 1932872
Zoro # G1992475
This Product is Discontinued
Key Features
- Type Large
- Line Length (Ft.) 100 ft
- Fill Weight (Oz.) 8 oz
- Hook Steel
- Handle Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 1932872
- Zoro # G1992475
- UPC # 042526936685
- Country of Origin China
- Category Chalk Line Reels
Dimensions
Line Length (Ft.) | 100 ft |
Line Length | 100 ft |
Details
Item | Chalk Line Reel |
Type | Large |
Fill Weight (Oz.) | 8 oz |
Hook | Steel |
Handle Type | Steel |
Features | Wide Door for Quick and Easy Chalk Fill |
Case Material | Aluminum |
Line Material | Abrasion-Resistant Poly |
Case Color | Silver |
Gear Ratio | 1:1 |
Product Type | Chalk Line Reel |
Compatible Replacement Line | IRWIN STRAIT-LINE 100FT ALUMINUM CHALK REEL 1:1 GEAR RATIO |
Line Thickness | 0.7 mm |
Hook Style | Steel Hook |
Line Construction | Twisted |
Hook Material | Steel |
Fill Weight | 8 oz |
Description
Chalk Line Reel, Case Color Silver, Case Material Aluminum, Compatible Replacement Line IRWIN STRAIT-LINE 100FT ALUMINUM CHALK REEL 1:1 GEAR RATIO, Door Type Not Applicable, Fill Weight 8 oz, Gear Ratio 1:1, Handle Type Steel, Hook Material Steel, Hook Style Steel Hook, Included Chalk Color Not Applicable, Included Chalk Permanence Not Applicable, Included Chalk Size Not Applicable, Includes Not Applicable, Includes Viewing Window Not Applicable, Line Construction Twisted, Line Length 100 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.