Shop All Marking Chalk and Refills
Irwin
Chalk Line, Orange, 8 oz., High Visibility
Mfr # 64905ZR
Zoro # G2275817
product price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Visibility
- Color Orange
- Size 0.5 lb
- For Use With Chalk Line Reels
- Product Type Semi-Permanent Marking Chalk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 64905ZR
- Zoro # G2275817
- UPC # 00024721649058
- Country of Origin China
- Category Marking Chalk and Refills
Dimensions
Size | 0.5 lb |
Details
Item | Chalk Line |
Type | High Visibility |
Color | Orange |
For Use With | Chalk Line Reels |
Product Type | Semi-Permanent Marking Chalk |
Chalk Color | High Visibility Orange |
Chalk Color Family | Orange |
Container Features | Flip-Top Cap |
Chalk Permanence | Semi-Permanent |
Description
Chalk Line, Chalk Color High Visibility Orange, Chalk Permanence Semi-Permanent, Container Features Flip-Top Cap, For Use With Chalk Line Reels, Product Type Marking Chalk, Size 0.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 2-Point Utility Blade, 3/4" W, PK50 (11-800L)
- DIABLO Hole Saw 2-3/4" (DHS2750)
- GEARWRENCH 1/4" Square Drive to 1/4" Hex Shaft Adapter (890002GD)
- PRO-GRADE TOOLS Workshop Bench Vise, 6" (59112)
- IRWIN Marking Chlk Ind Blu 4Lb (4935524)
- IRWIN Chalk Reel Replacement Line (1932893)
- IRWIN Chalk Midnight Black 8Oz (4935520)
- IRWIN Chalk Powder 5# Blue (65101ZR)
- IRWIN Chalk, 8 oz FLUORESCENT ORANGE CHALK (IR64905ZR)
- IRWIN Chalk 6Oz Dust Off Violt (4935426)
- DEWALT Marking Chalk, Standard, Red, 8 oz. (DWHT47048L)
- Irwin Marking Tools