Shop All Hacksaw and Coping Saw Blades
This Product is Discontinued
Irwin
Carpenter Saw, 15 In, 9 TPI, Wood (Discontinued)
Mfr # 2011102
Zoro # G2227696
This Product is Discontinued
Key Features
- Hand Saw Application Wood
- Blade Length 15 in
- Length 18 1/2 in
- Teeth per Inch 9
- Blade Thickness 1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 2011102
- Zoro # G2227696
- UPC # 038548065045
- Country of Origin Denmark
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 15 in |
Length | 18 1/2 in |
Manufacturers Warranty Length | Lifetime Guarantee |
Overall Length | 18 1/2 in |
Description
Hand Saw, Blade Length 15 in, Blade Material Steel, Blade Thickness 1 mm, Cutting Action Coarse, Cutting Edge Type Serrated, Features Blade Delivers Rigidity And Control, Rapid, Rapid Removal Of Chips, Smooth Start, Tapered Nose Improves Clearance And Stability, Hand Saw Application Wood, Hand Saw Product Type Carpenter Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.