No Product Image Available
Irwin

C-Clamp, 5in, PK5


product price: $72.55
/pk 5, $14.51/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Max. Opening 5"
  • Throat Depth 3-1/4"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Throat Depth 3-1/4"

Details

Max. Opening 5"
Item C-Clamp

Description

C-Clamp,5in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.