Shop All Step Drill Bits
Irwin
Brad Drill Bits
Mfr # 49612
Zoro # G302635556
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1/8 in
- Decimal Equivalent 0.1
- Finish - Machining Bright (Uncoated)
- Drill Bit Point Type Brad-Point
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 49612
- Zoro # G302635556
- UPC # 024721496126
- Country of Origin China
- Category Step Drill Bits
Dimensions
Drill Bit Size | 1/8 in |
Shank Diameter | 1/8 in |
Maximum Drilling Depth | 1 7/16 in |
Details
Item | Brad Drill Bits |
Decimal Equivalent | 0.1 |
Finish - Machining | Bright (Uncoated) |
Drill Bit Point Type | Brad-Point |
Cutting Direction | Right Hand |
Flute Type | Parabolic |
Measurement System | Fractional Inch |
Primary Material Application | Wood |
Material - Machining | High Speed Steel |
Shank Type - Machining | Straight |
Description
Brad Drill Bits, High Speed Steel, 1/8 in, Straight, 2 9/16 in Overall Length, Shank Diameter 1/8 in, Bright (Uncoated), Maximum Drilling Depth 1 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Comb Wrench 2.0 14 Pc Set - (721)
- HOMAX Caulk Remover Tool (5855-06)
- MILWAUKEE TOOL SHOCKWAVE 3-1/2 in Phillips #2 Impact Duty Power Bit, 1-Piece (48-32-4562)
- OEMTOOLS 1-7/16" Jumbo Combination Wrench (22107)
- IRWIN Step Drill Bit, 12 Hole Sizes, 3/16 in to 7/8 in, 1/16 Step Increments, M35 Grade Cobalt (10234cb)
- IRWIN Bit Drill #20 Unibit (10220)
- IRWIN 316x78 Step Drill (10234)
- IRWIN Step Drill Bit, 8 Hole Sizes, 9/16 in to 1 in, 1/16 in Step Increments, High Speed Steel, Hex Shank (UNIBIT 20)
- IRWIN Irwin Unibit 585-10233 Unibit-3 1-4 Inch-3-4 Inch Stepdrill (585-10233)
- IRWIN Irwin Unibit 585-10231 Unibit-1 1-8 Inch To 1-2 Inch Step Drill (38548101019)
- RUKO Step Drill Size 4, 3/16 -7/8" (101704)
- Irwin Drill Bits