Shop All Straight Flute Taps
Irwin
Bottom Tap 3/8-16Nc Cd
Mfr # 1791138
Zoro # G7691814
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1791138
- Zoro # G7691814
- UPC # 38548994147
- Country of Origin United States
- Category Straight Flute Taps
Details
Number of Flutes | 4 |
SAE or Metric | SAE |
Description
High carbon steel self aligning taps ideal for ro
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 3, M08X20, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.3082X20)
- MARTIN TOOLS SPROCKET & GEAR HAMMER UTILITY PICK WD (MT164G)
- BONDHUS Torx(R) L-Shape Torx(R) Ball End Key, T50 Tip Size (11750)
- IDEAL Hole Cutter Set, 7/8, 1-1/8, 1-3/8 In, 4 Pc (36-311)
- IRWIN TAP PLUG 5/16""-24NF C (8129)
- IRWIN TAP PLUG 7/16""-20NF C (8140)
- IRWIN Hanson High Carbon Steel SAE Fraction Tap 1/2 in. - 20 1 pc (1445)
- IRWIN Tap Plug 12Mm-1.75Mm (8344ZR)
- IRWIN Hanson High Carbon Steel SAE Plug Tap 10-32NF 1 pc (1131)
- IRWIN Hanson High Carbon Steel SAE Plug Tap 10-24NC 1 pc (1128ZR)
- YMW TAPS Hand Tap, HSS, TIN, D4 M7 x 0.5, Tap Material: High Speed Steel (TS7.0G4NEB5-TIN)
- Irwin Straight Flute Taps