Shop All Screwdriver Bits
Irwin
BOLT GRIP 5PC BASE SET
Mfr # 394001
Zoro # G3886369
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # 394001
- Zoro # G3886369
- UPC # 24721012579
- Country of Origin United States
- Category Screwdriver Bits
Description
The Irwin Bolt-Grip Bolt Extractor Base Set contains 5 of the most commonly used bolt extractor sizes to easily remove rounded off rusted-over or painted-on bolts. Bolt-Grip bolt extractors feature reverse spiral flutes that bite down on the bolt to ensure maximum gripping power to break free bolts in almost any condition. Constructed of high carbon steel they are designed for increased durability and extended tool life. The universal lobular design works with all fastener types and the 3/8 in. square drive can be used with impact wrenches and hand and air ratchets. The bolt extractor kit also contains hexagonal flats to use with flat wrenches pliers adjustable wrenches sockets or Vise-Grip locking pliers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTOR Safety Cutter Straight, 7 in L (01.08)
- EMPIRE LEVEL 48" I-Beam Level (540-48)
- ZORO SELECT One-Way Screw Removal Tool, Size #12, #14 (151460)
- DYNAMIC Tools #0 Square Recess Screwdriver, Comfort Grip Handle (D062201)
- IRWIN Nutsetter, 3/8", Steel, Impact Rated (IWAF34638)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF31TS202)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF21TS252)
- IRWIN Nutsetter, 7/16", Steel, Impact Rated (IWAF342716)
- IRWIN Insert Bit, Power, Dbl End, Hex Shank, PK3 (IWAF32DESQ23)
- IRWIN BIT DRILL7/16""12AIRCRAFT (62128)
- MILWAUKEE TOOL #1 Combo-#2 Combo DBL End Bit (50-32-0215)
- Irwin Screwdrivers and Nutdrivers