Shop All Bolt & Screw Extractor Sets
Irwin
Bolt Extractor Set, 3/4-1 In, 5 Pc
Mfr # 54125
Zoro # G1238946
product price: $89.69
/ea
Free Shipping & Returns
$89.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Left Hand Spiral Flute
- Number of Pieces 5
- Drive Size (In.) 1/2
- Impact Rated No
- For Removing Studs, Bolts, Screws 3/4-1" & 19-24mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 54125
- Zoro # G1238946
- UPC # 024721541253
- Country of Origin United States
- Category Bolt & Screw Extractor Sets
Dimensions
Drive Size (In.) | 1/2 |
Drive Size | 1/2 in |
For Bolt Size | 1 in, 13/16, 15/16 in, 3/4 in, 7/8 |
Socket Size | 1 in, 13/16 in, 15/16 in, 3/4 in, 7/8 in |
Standard Socket Style/Size | Standard Bolt Extractor: 3/4 in, 13/16in, 7/8 in, 15/16 in, 1 in |
Standard Socket Size | 1 in, 13/16 in, 15/16 in, 3/4 in, 7/8 in |
Socket Size Range | 3/4 in to 1 in |
Description
Screw Extractor Set, Standard Socket Count/Style (5) Bolt Extractors, Standard Socket Style/Size Standard Bolt Extractor: 3/4 in, 13/16in, 7/8 in, 15/16 in, 1 in, Deep Socket Count/Style None, Flex Socket Count/Style None, Hand, Drive Size 1/2 in, Metric, SAE, Bolt Extractor, Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54462)
- DOALL T7P TUNGSTEN CARBIDE TIP SAW BLADE (332-434226.000)
- VEGA INDUSTRIES Slotted 6-8 Power Bit x 2-3/4 (170F08A)
- WIHA Torx(R) Plain Torx(R) Key, T6 Tip Size, 35/64 in Long, 1/2 in Short (37101)
- IRWIN Screw Extractor, ST-3, Straight Flute (52603)
- IRWIN 7/32IN, Hex Head Multi-Spline Extractor (53204)
- IRWIN Extractor/Drill Set, HSS, Cobalt, 48 Pcs (3101010)
- IRWIN EXTRACTOR HEX MULTI SPLINE 3/16" (HN53203)
- IRWIN Extractor Set, 5 PC, w/Bolt Extractors (3094001)
- IRWIN Hanson 19/64 in. X 19/64 in. D Carbon Steel Spiral Screw Extractor 7 in. 1 pc (53405)
- MAYHEW SCREW EXTRACTOR (MY37332)
- Irwin Bolt & Screw Extractor Sets