Shop All Bolt & Screw Extractor Sets
This Product is Discontinued
Irwin
Bolt Extractor, 15/16in., BO (Discontinued)
Mfr # 1859116
Zoro # G7525585
This Product is Discontinued
Key Features
Square Drive
- Drive Size (In.) 1/2
- Material Alloy steel
- Impact Rated Yes
- Features Built for Maximum Durability and Long Life with Impact Drivers, Reverse Spiral Flutes Engineered to Provide Maximum Gripping Power to Easily Remove Broken, Damaged, or Rusted Nuts, Bolts and Screws, Fits All Types of Fasteners, Resists Corrosion
- Overall Length (In.) 1-3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1859116
- Zoro # G7525585
- UPC # 673765178989
- Country of Origin China
- Category Bolt & Screw Extractor Sets
Dimensions
Drive Size (In.) | 1/2 |
Overall Length (In.) | 1-3/4 |
Size | 15/16" and 24mm |
Drive Size | 1/2 in |
Overall Length | 1 3/4 in |
For Bolt Size | 15/16 in |
Details
Material | Alloy steel |
Impact Rated | Yes |
Features | Built for Maximum Durability and Long Life with Impact Drivers, Reverse Spiral Flutes Engineered to Provide Maximum Gripping Power to Easily Remove Broken, Damaged, or Rusted Nuts, Bolts and Screws, Fits All Types of Fasteners, Resists Corrosion |
Item | Bolt Extractor |
For Removing Studs, Bolts, Screws | Yes |
Drive Type | Square |
Material - Machining | Carbon Steel |
Extractor Type | Reverse Spiral Flute Bolt Extractor |
Description
Bolt Extractor, Extractor Type Reverse Spiral Flute Bolt Extractor, For Bolt Size 15/16 in, Material - Machining Carbon Steel, Overall Length 1 3/4 in, Drive Size 1/2 in, Drive Type Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.