Shop All Bolt & Screw Extractor Sets
Irwin
Bolt Extractor, 1/4in., BO
Mfr # 1859101
Zoro # G7520651
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Square Drive
- Drive Size (In.) 3/8
- Material Alloy steel
- Impact Rated Yes
- Features Built for Maximum Durability and Long Life with Impact Drivers, Reverse Spiral Flutes Engineered to Provide Maximum Gripping Power to Easily Remove Broken, Damaged, or Rusted Nuts, Bolts and Screws, Fits All Types of Fasteners, Resists Corrosion
- For Removing Studs, Bolts, Screws Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1859101
- Zoro # G7520651
- UPC # 673765178835
- Country of Origin United States
- Category Bolt & Screw Extractor Sets
Dimensions
Drive Size (In.) | 3/8 |
Size | 1/4" and 6mm |
Overall Length (In.) | 1-1/6 |
Drive Size | 3/8 in |
Overall Length | 1 3/4 in |
For Bolt Size | 1/4" |
Details
Material | Alloy steel |
Impact Rated | Yes |
Features | Built for Maximum Durability and Long Life with Impact Drivers, Reverse Spiral Flutes Engineered to Provide Maximum Gripping Power to Easily Remove Broken, Damaged, or Rusted Nuts, Bolts and Screws, Fits All Types of Fasteners, Resists Corrosion |
For Removing Studs, Bolts, Screws | Yes |
Item | Bolt Extractor |
Drive Type | Square |
Extractor Type | Reverse Spiral Flute Bolt Extractor |
Material - Machining | Carbon Steel |
Description
Bolt Extractor, Extractor Type Reverse Spiral Flute Bolt Extractor, For Bolt Size 1/4 In., Material - Machining Carbon Steel, Overall Length 1 3/4 in, Drive Size 3/8 in, Drive Type Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Dril Cleveland 3957-6 Bright HSS RHS/RHC 7/64 (C13104)
- ERGODYNE Tool Bag, Red Nylon Gear Duffel Bag, L, Red, Nylon (5020L)
- KIPP Star Grip, DIN 6336 Similar, D=M08X15, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.408X15)
- MILWAUKEE TOOL M18 Six-Pack Sequential Battery Charger (48-59-1806)
- IRWIN EXTRACTOR HEX MULTI SPLINE 9/32" (HN53206)
- IRWIN Screw/Bolt Remover 7Pc (394100)
- IRWIN Screw Extractor Set, Spiral Flute, 10 pcs (11117)
- IRWIN BOLT-GRIP 5 Pc. BASE SET (394001)
- IRWIN Extractor/Drill Set, HSS, Cobalt, 48 Pcs (3101010)
- IRWIN Screw Extrct+Dlbt Set 6P (53700)
- MITYVAC Fluid Extractor / Dispenser W/ Atf Adapter Connector, 1.5L (MITMVA6852)
- Irwin Bolt & Screw Extractor Sets