Shop All Bolt & Screw Extractor Sets
Irwin
Bolt Extractor, 12mm, Black Oxide
Mfr # 1859106
Zoro # G7600266
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size (In.) 3/8
- Material Carbon Steel
- Overall Length (In.) 1-1/6
- Features Built for Maximum Durability and Long Life with Impact Drivers, Reverse Spiral Flutes Engineered to Provide Maximum Gripping Power to Easily Remove Broken, Damaged, or Rusted Nuts, Bolts and Screws, Fits All Types of Fasteners, Resists Corrosion
- Size 12mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # 1859106
- Zoro # G7600266
- UPC # 673765178880
- Country of Origin United States
- Category Bolt & Screw Extractor Sets
Dimensions
Drive Size (In.) | 3/8 |
Overall Length (In.) | 1-1/6 |
Size | 12mm |
Drive Size | 3/8 in |
Overall Length | 1 3/4 in |
For Bolt Size | 12.00mm |
Compatible Bolt Size | 12.00 mm |
Details
Material | Carbon Steel |
Features | Built for Maximum Durability and Long Life with Impact Drivers, Reverse Spiral Flutes Engineered to Provide Maximum Gripping Power to Easily Remove Broken, Damaged, or Rusted Nuts, Bolts and Screws, Fits All Types of Fasteners, Resists Corrosion |
For Removing Studs, Bolts, Screws | Yes |
Impact Rated | Yes |
Item | Bolt Extractor |
Drive Type | Square |
Material - Machining | Carbon Steel |
Extractor Type | Spiral Flute Extractor |
Description
Bolt Extractor, Extractor Type Spiral Flute Extractor, For Bolt Size 12.00mm, Material - Machining Carbon Steel, Overall Length 1 3/4 in, Drive Size 3/8 in, Drive Type Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Cutter Wheel (75567)
- KESON 16 ft Tape Measure, 1 in Blade (PG1816UB)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG2062R)
- GEDORE Metric Crowfoot Wrench, 30mm Open End, Chrome Plated (3114 30)
- IRWIN Screw Extractor/Drill Bit ComboPK, Ex-3 Extractor/5/32"Bit (HAN53703)
- IRWIN Bolt Extractor, 17mm, Black Oxide (1859128)
- IRWIN EX-2, Spiral Screw Extractor - Bulk (52402)
- IRWIN Extractor/Drill Set, HSS, Cobalt, 48 Pcs (3101010)
- IRWIN Spiral Screw Extrctr 5Pc (53535)
- IRWIN Bolt Extractor Set, 3/4-1 In, 5 Pc (54125)
- MALCO Malco SEK1 USA Made 10 Piece Screw Extractor Kit (SEK1)
- Irwin Bolt & Screw Extractor Sets