Shop All Blind Rivets
Irwin
Blind Rivet, Large Flanged Head, 1/4 in Dia., 0.49 in L, Steel Body, 1000 PK
Mfr # PSSL804
Zoro # G700412919
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Large Flanged
- Body Material Steel
- Mandrel Material Steel
- Grip Range .020 in - .250 in
- Standards IFI-114
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # PSSL804
- Zoro # G700412919
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/4 in |
Body Length | 0.49 in |
Details
Item | Blind Rivet |
Head Type | Large Flanged |
Body Material | Steel |
Mandrel Material | Steel |
Grip Range | .020 in - .250 in |
Standards | IFI-114 |
System of Measurement | Inch |
Description
Steel Blind Rivet With Steel Mandrel, Large Flange, 1/4 X .020-.250 Grip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M12-1.50 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 25 PK (M07040.120.0045)
- ZORO SELECT Clevis Pin, Zinc, 0.250x1 1/4 L, PK10 (WWGCLPZBP051)
- TAMPER-PRUF SCREWS 1 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (91920)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 4-1/2 in L, 10 PK (U51010.037.0450)
- IRWIN Blind Rivet, Countersunk Head, 0.125 in Dia., 0.515 in L, Aluminum Body, 1000 PK (PASK406)
- IRWIN Blind Rivet, Dome Head, 0.1875 in Dia., 0.565 in L, Aluminum Body, 1000 PK (PAAD606W)
- IRWIN Blind Rivet, Dome Head, 0.1875 in Dia., 0.69 in L, Aluminum Body, 1000 PK (PASD608B)
- IRWIN Blind Rivet, Dome Head, 1/4 in Dia., 1/2 in L, Stainless Steel Body, 1000 PK (PTTD804)
- IRWIN Blind Rivet, Countersunk Head, 0.125 in Dia., 0.265 in L, Stainless Steel Body, 1000 PK (PTTK402)
- IRWIN Blind Rivet, Dome Head, 1/4 in Dia., 0.555 in L, Stainless Steel Body, 1000 PK (PTTD804H)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Aluminum Body, 250 PK (ABS-68-CE)
- Irwin Blind Rivets