Shop All Blind Rivets
Irwin
Blind Rivet, Large Flanged Head, 0.1875 in Dia., 0.575 in L, Stainless Steel Body, 1000 PK
Mfr # PTTL606
Zoro # G000412855
product price: $268.99
/pk 1000, $0.27/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Large Flanged
- Body Material Stainless Steel
- Mandrel Material Stainless Steel
- Grip Range .251 in - .375 in
- Standards IFI-114
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # PTTL606
- Zoro # G000412855
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 0.1875 in |
Body Length | 0.575 in |
Details
Item | Blind Rivet |
Head Type | Large Flanged |
Body Material | Stainless Steel |
Mandrel Material | Stainless Steel |
Grip Range | .251 in - .375 in |
Standards | IFI-114 |
System of Measurement | Inch |
Description
Stainless Blind Rivet With Stainless Mandrel, Large Flange, 3/16 X .251-.375 Grip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Flat Washer, Fits Bolt Size #10 , Brass 100 PK (FWBR10)
- TE-CO Flat Washer, Fits Bolt Size #1 , Steel Black Oxide Finish, 10 PK (42609)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Nylon 15 PK (70187)
- PRIME-LINE Carriage Bolts 5/16in-18 X 6in A307 Grade A Zinc Plated Steel 25PK (9063286)
- IRWIN Blind Rivet, Large Flanged Head, 1/4 in Dia., 0.49 in L, Steel Body, 1000 PK (PSSL804)
- IRWIN Blind Rivet, Countersunk Head, 0.125 in Dia., 0.328 in L, Stainless Steel Body, 1000 PK (PTTK403)
- IRWIN Blind Rivet, Dome Head, 0.1875 in Dia., 0.565 in L, Aluminum Body, 1000 PK (PAAD606W)
- IRWIN Blind Rivet, Dome Head, 0.1875 in Dia., 0.866 in L, Aluminum Body, 1000 PK (PASD610H)
- IRWIN Blind Rivet, Dome Head, 0.1875 in Dia., 0.72 in L, Aluminum Body, 1000 PK (PAAD608AHB-VL)
- IRWIN Blind Rivet, Dome Head, 0.125 in Dia., 0.765 in L, Aluminum Body, 1000 PK (PAAD410)
- ZORO SELECT Blind Rivet, Countersunk Head, 3/16 in Dia., 7/16 in L, Aluminum Body, 250 PK (U34128.018.6264)
- Irwin Blind Rivets