Shop All Blind Rivets
Irwin
Blind Rivet, Large Flanged Head, 0.125 in Dia., 0.64 in L, Steel Body, 1000 PK
Mfr # PSSL408
Zoro # G700412544
product price: $134.99
/pk 1000, $0.13/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Large Flanged
- Body Material Steel
- Mandrel Material Steel
- Grip Range .376 in - .500 in
- Standards IFI-114
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # PSSL408
- Zoro # G700412544
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 0.125 in |
Body Length | 0.64 in |
Details
Item | Blind Rivet |
Head Type | Large Flanged |
Body Material | Steel |
Mandrel Material | Steel |
Grip Range | .376 in - .500 in |
Standards | IFI-114 |
System of Measurement | Inch |
Description
Steel Blind Rivet With Steel Mandrel, Large Flange, 1/8 X .376-.500 Grip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 7/16 in L, Stainless Steel Body, 250 PK (U34185.018.6263)
- ZORO SELECT Sheet Metal Screw, #10 x 1-1/2 in, Plain 18-8 Stainless Steel Pan Head Square Drive, 100 PK (1VU47)
- ZORO SELECT Lock Nut, 1/2", Alloy, Zinc Plated, 1000 PK (50NLC)
- ZORO SELECT 3/8"-16 Low Carbon Steel Plain Finish Square Nut - Heavy, 50 pk. (U11121.037.0001)
- IRWIN Blind Rivet, Countersunk Head, 0.125 in Dia., 0.328 in L, Stainless Steel Body, 1000 PK (PTTK403)
- IRWIN Blind Rivet, Countersunk Head, 0.125 in Dia., 0.265 in L, Stainless Steel Body, 1000 PK (PTTK402)
- IRWIN Blind Rivet, Countersunk Head, 0.15625 in Dia., 0.425 in L, Steel Body, 1000 PK (PSSK504)
- IRWIN Blind Rivet, Dome Head, 0.1875 in Dia., 0.44 in L, Aluminum Body, 1000 PK (PASD604W)
- IRWIN Blind Rivet, Large Flanged Head, 0.1875 in Dia., 0.575 in L, Stainless Steel Body, 1000 PK (PTTL606)
- IRWIN Blind Rivet, Dome Head, 0.125 in Dia., 0.362 in L, Copper Body, 1000 PK (PCSD403H-VL)
- MIDWEST FASTENER Blind Rivet, Dome Head, 3/16 in Dia., 1/8 in L, 18-8 Stainless Steel Body, 50 PK (53961)
- Irwin Blind Rivets