Shop All Blind Rivets
Irwin
Blind Rivet, Dome Head, 1/4 in Dia., 0.74 in L, Aluminum Body, 1000 PK
Mfr # PAAD808
Zoro # G600412569
product price: $271.99
/pk 1000, $0.27/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 1/4 in
- Grip Range .375 in - .500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # PAAD808
- Zoro # G600412569
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/4 in |
Body Length | 0.74 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Aluminum |
Mandrel Material | Aluminum |
Grip Range | .375 in - .500 in |
Standards | IFI-114 |
System of Measurement | Inch |
Description
Aluminum Blind Rivet With Aluminum Mandrel, Dome Head 1/4 X .376-.500 Grip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 2, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 14 in L, 25 PK (00123)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #8 Steel, Black Oxide Finish, 25 PK (34247)
- GRK FASTENERS Wood Screw, #8, 2-3/4 in, Trim Head Torx Drive, 100 PK (17632)
- MIDWEST FASTENER Wedge Anchor, 1/4" Dia., 3-1/4" L, Steel Hot Dipped Galvanized, 100 PK (53212)
- IRWIN Blind Rivet, Dome Head, 0.125 in Dia., 0.515 in L, Copper Body, 1000 PK (PCBD406)
- IRWIN Blind Rivet, Dome Head, 0.1875 in Dia., 0.315 in L, Copper Body, 1000 PK (PCBD602)
- IRWIN Blind Rivet, Countersunk Head, 0.09375 in Dia., 0.375 in L, Aluminum Body, 1000 PK (PAAK304)
- IRWIN Blind Rivet, Dome Head, 1/4 in Dia., 1/2 in L, Stainless Steel Body, 1000 PK (PTTD804)
- IRWIN Blind Rivet, Countersunk Head, 0.125 in Dia., 0.328 in L, Stainless Steel Body, 1000 PK (PTTK403)
- IRWIN Blind Rivet, Dome Head, 0.09375 in Dia., 0.24 in L, Copper Body, 1000 PK (PCBD302)
- MIDWEST FASTENER Blind Rivet, Dome Head, 5/32 in Dia., 1/8 in L, Steel Body, 100 PK (51087)
- Irwin Blind Rivets