Shop All Blind Rivets
Irwin
Blind Rivet, Dome Head, 1/4 in Dia., 0.555 in L, Stainless Steel Body, 1000 PK
Mfr # PTTD804H
Zoro # G600412583
product price: $266.99
/pk 1000, $0.27/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Stainless Steel
- Mandrel Material Stainless Steel
- Grip Range .000 in - .250 in
- Standards IFI-126
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # PTTD804H
- Zoro # G600412583
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/4 in |
Body Length | 0.555 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Stainless Steel |
Mandrel Material | Stainless Steel |
Grip Range | .000 in - .250 in |
Standards | IFI-126 |
System of Measurement | Inch |
Description
300 Stainless Rivet With 420 Stainless Steel Mandrel, Dome Head
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 7/16"-14, Steel, Grade A, Zinc Plated, 15/32 in Ht, 25 PK (U12100.043.0001)
- DEWALT Power-Stud Wedge Anchor, 3/8" Dia., 5" L, Stainless Steel Stainless Steel, 50 PK (07316-PWR)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK (U01210.062.0300)
- MKT FASTENING Sup-R Lead Long Lag Shield, 5/16" Dia, 1-1/2" L, Alloy Steel Plain, 50 PK (3537000)
- IRWIN Blind Rivet, Dome Head, 0.125 in Dia., 0.765 in L, Aluminum Body, 1000 PK (PAAD410)
- IRWIN Blind Rivet, Countersunk Head, 0.125 in Dia., 0.515 in L, Aluminum Body, 1000 PK (PAAK406)
- IRWIN Blind Rivet, Dome Head, 0.125 in Dia., 0.515 in L, Copper Body, 1000 PK (PCBD406)
- IRWIN Blind Rivet, Dome Head, 0.09375 in Dia., 0.24 in L, Copper Body, 1000 PK (PCBD302)
- IRWIN Blind Rivet, Large Flanged Head, 1/4 in Dia., 0.49 in L, Steel Body, 1000 PK (PSSL804)
- IRWIN Blind Rivet, Countersunk Head, 0.09375 in Dia., 0.375 in L, Aluminum Body, 1000 PK (PAAK304)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 11/32 in L, Aluminum Body, 500 PK (U34121.012.0043)
- Irwin Blind Rivets