Shop All Blind Rivets
Irwin
Blind Rivet, Dome Head, 0.1875 in Dia., 0.69 in L, Aluminum Body, 1000 PK
Mfr # PAAD608B
Zoro # G600412712
product price: $69.29
/pk 1000, $0.07/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 0.1875 in
- Grip Range .376 in - .500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # PAAD608B
- Zoro # G600412712
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 0.1875 in |
Body Length | 0.69 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Aluminum |
Mandrel Material | Aluminum |
Grip Range | .376 in - .500 in |
Standards | IFI-114 |
System of Measurement | Inch |
Description
Aluminum Blind Rivet With Aluminum Mandrel Dome Head 3/16 X .376-.500 Grip, Black Finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Slotted Shim Assortment D-5 X 5", Stainless Steel, PK130 (MSD5-CK)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 2 in Shank, 1-1/2 in ID, Steel, Plain (K2028-LT)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Brass, Not Graded, Plain, 39/64 in Ht, 5 PK (1WY47)
- MIDWEST FASTENER Hex Nut, M16-1.50, Steel, Class 8, Zinc Yellow, 10 PK (53660)
- IRWIN Blind Rivet, Dome Head, 1/4 in Dia., 1/2 in L, Stainless Steel Body, 1000 PK (PTTD804)
- IRWIN Blind Rivet, Dome Head, 0.1875 in Dia., 0.315 in L, Copper Body, 1000 PK (PCBD602)
- IRWIN Blind Rivet, Dome Head, 0.1875 in Dia., 0.44 in L, Aluminum Body, 1000 PK (PASD604W)
- IRWIN Blind Rivet, Dome Head, 0.125 in Dia., 0.765 in L, Aluminum Body, 1000 PK (PAAD410)
- IRWIN Blind Rivet, Countersunk Head, 0.125 in Dia., 0.64 in L, Aluminum Body, 1000 PK (PAAK408)
- IRWIN Blind Rivet, Dome Head, 1/4 in Dia., 0.555 in L, Stainless Steel Body, 1000 PK (PTTD804H)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 13/32 in L, Stainless Steel Body, 500 PK (U34184.012.0044)
- Irwin Blind Rivets