No Product Image Available

Irwin

Blind Rivet, Dome Head, 0.1875 in Dia., 0.565 in L, Aluminum Body, 1000 PK


product price: $95.35
/pk 1000, $0.10/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Head Type Dome
  • Body Material Aluminum
  • Mandrel Material Aluminum
  • Rivet Diameter 0.1875 in
  • Grip Range .251 in - .375 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Rivet Diameter 0.1875 in
Body Length 0.565 in

Details

Item Blind Rivet
Head Type Dome
Body Material Aluminum
Mandrel Material Aluminum
Grip Range .251 in - .375 in
Standards IFI-114
System of Measurement Inch

Description

Aluminum Blind Rivet With Aluminum Mandrel, Dome Head 3/16 X .251-.375 Grip, Brown Finish

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.