Shop All Blind Rivets
Irwin
Blind Rivet, Dome Head, 0.1875 in Dia., 0.44 in L, Aluminum Body, 1000 PK
Mfr # PASD604W
Zoro # G000412527
product price: $69.75
/pk 1000, $0.07/ea
$69.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Steel
- Rivet Diameter 0.1875 in
- Grip Range .126 in - .250 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # PASD604W
- Zoro # G000412527
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 0.1875 in |
Body Length | 0.44 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Aluminum |
Mandrel Material | Steel |
Grip Range | .126 in - .250 in |
Standards | IFI-114 |
System of Measurement | Inch |
Description
Aluminum White Painted Blind Rivet With Steel Mandrel, Dome Head 3/16 X.126-.250 Grip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Std, 3x/32x1/4 L, PK100 (2MB10)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 25 PK (2CU15)
- MIDWEST FASTENER Wood Screw, #12, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 8 PK (79163)
- NATIONAL 1/4 In. x 4 In. Stainless Steel Eye Bolt (N221606)
- IRWIN Blind Rivet, Dome Head, 1/4 in Dia., 0.74 in L, Aluminum Body, 1000 PK (PAST8375)
- IRWIN Blind Rivet, Dome Head, 0.1875 in Dia., 0.69 in L, Aluminum Body, 1000 PK (PASD608B)
- IRWIN Blind Rivet, Countersunk Head, 0.125 in Dia., 0.64 in L, Aluminum Body, 1000 PK (PAAK408)
- IRWIN Blind Rivet, Dome Head, 0.09375 in Dia., 0.24 in L, Copper Body, 1000 PK (PCBD302)
- IRWIN Blind Rivet, Dome Head, 0.125 in Dia., 0.765 in L, Aluminum Body, 1000 PK (PAAD410)
- IRWIN Blind Rivet, Countersunk Head, 0.15625 in Dia., 0.425 in L, Steel Body, 1000 PK (PSSK504)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 0.275 in L, Aluminum Body, 10000 PK (ADS42W)
- Irwin Blind Rivets