Shop All Blind Rivets
Irwin
Blind Rivet, Dome Head, 0.1875 in Dia., 0.315 in L, Copper Body, 1000 PK
Mfr # PCBD602
Zoro # G600412620
product price: $160.99
/pk 1000, $0.16/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Copper
- Mandrel Material Brass
- Grip Range .063 in - .125 in
- Standards IFI-114
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # PCBD602
- Zoro # G600412620
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 0.1875 in |
Body Length | 0.315 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Copper |
Mandrel Material | Brass |
Grip Range | .063 in - .125 in |
Standards | IFI-114 |
System of Measurement | Inch |
Description
Copper Blind Rivet With Brass Mandrel, Dome Head 3/16 X .063-.125 Grip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 2 in L, Stainless Steel Body, 10 PK (41F0832-EA-10)
- HERITAGE Detent Pin, 3/4"x4-1/2", Medium CSZ, Clear (DTP-0750-4500)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 100 PK (M07151.060.0030)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 140 mm Shaft Dia, 2 PK (M36000.140.0001)
- IRWIN Blind Rivet, Dome Head, 0.125 in Dia., 0.515 in L, Copper Body, 1000 PK (PCBD406)
- IRWIN Blind Rivet, Dome Head, 0.125 in Dia., 0.40 in L, Copper Body, 1000 PK (PCBD404)
- IRWIN Blind Rivet, Dome Head, 0.125 in Dia., 0.275 in L, Copper Body, 1000 PK (PCBD402)
- IRWIN Blind Rivet, Countersunk Head, 0.125 in Dia., 0.64 in L, Aluminum Body, 1000 PK (PAAK408)
- IRWIN Blind Rivet, Dome Head, 1/4 in Dia., 0.555 in L, Stainless Steel Body, 1000 PK (PTTD804H)
- IRWIN Blind Rivet, Dome Head, 0.125 in Dia., 0.515 in L, Copper Body, 1000 PK (PCCD406)
- DISCO Blind Rivet, Flanged Head, 1/8 in Dia., Stainless Steel Body (12184PK)
- Irwin Blind Rivets