Shop All Blind Rivets
Irwin
Blind Rivet, Dome Head, 0.1875 in Dia., 0.315 in L, Aluminum Body, 1000 PK
Mfr # PASD602B
Zoro # G000412633
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Steel
- Rivet Diameter 0.1875 in
- Grip Range .063 in - .125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # PASD602B
- Zoro # G000412633
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 0.1875 in |
Body Length | 0.315 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Aluminum |
Mandrel Material | Steel |
Grip Range | .063 in - .125 in |
Standards | IFI-114 |
System of Measurement | Inch |
Description
Aluminum Painted Black Blind Rivet With Steel Mandrel, Dome Head 3/16 X.063-.125 Grip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 25 PK (00884)
- RECOIL Helical Insert, Free-Running, 1/2"-13 Thrd Sz, 18-8 Stainless Steel, 100 PK (03083)
- ZORO SELECT Not Graded, M5-0.80 Hex Head Cap Screw, Plain Stainless Steel, 30 mm L, 50 PK (M51000.050.0030)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Zinc Plated Iron, 13/16 in Head Ht, 1 in Lg, 25 PK (1-CDL-02-17-)
- IRWIN Blind Rivet, Countersunk Head, 0.15625 in Dia., 0.425 in L, Steel Body, 1000 PK (PSSK504)
- IRWIN Blind Rivet, Dome Head, 0.125 in Dia., 0.515 in L, Copper Body, 1000 PK (PCBD406)
- IRWIN Blind Rivet, Dome Head, 0.1875 in Dia., 0.565 in L, Aluminum Body, 1000 PK (PAAD606W)
- IRWIN Blind Rivet, Dome Head, 0.125 in Dia., 0.362 in L, Copper Body, 1000 PK (PCSD403H-VL)
- IRWIN Blind Rivet, Countersunk Head, 0.125 in Dia., 0.515 in L, Aluminum Body, 1000 PK (PASK406)
- IRWIN Blind Rivet, Dome Head, 0.1875 in Dia., 0.72 in L, Aluminum Body, 1000 PK (PAAD608AHB-VL)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/4 in Dia., 19/32 in L, Aluminum Body, 100 PK (AD86BS203)
- Irwin Blind Rivets