Shop All Blind Rivets
Irwin
Blind Rivet, Dome Head, 0.125 in Dia., 0.328 in L, Aluminum Body, 1000 PK
Mfr # PATD4244MG
Zoro # G600412880
product price: $65.15
/pk 1000, $0.07/ea
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Stainless Steel
- Rivet Diameter 0.125 in
- Grip Range .059 in - .252 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # PATD4244MG
- Zoro # G600412880
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 0.125 in |
Body Length | 0.328 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Aluminum |
Mandrel Material | Stainless Steel |
Grip Range | .059 in - .252 in |
Standards | IFI-134 |
System of Measurement | Inch |
Description
Aluminum Multi-Grip Rivet W/ Stainless Mandrel, Dome Head 1/8 X .059-.252 Grip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Eye Bolt With Shoulder, 3/8"-16, 2-5/8 in Shank, 5/16 in ID, Steel, black oxide (42940)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 3 in L, 50 PK (05385)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 25 PK (U04114.025.0400)
- ZORO SELECT Threaded Rod, Black Oxide Finish, 25 PK (U22080.075.1200)
- IRWIN Blind Rivet, Dome Head, 0.1875 in Dia., 0.72 in L, Aluminum Body, 1000 PK (PAAD608AHB-VL)
- IRWIN Blind Rivet, Dome Head, 0.125 in Dia., 0.515 in L, Copper Body, 1000 PK (PCCD406)
- IRWIN Blind Rivet, Dome Head, 0.1875 in Dia., 0.69 in L, Aluminum Body, 1000 PK (PASD608B)
- IRWIN Blind Rivet, Dome Head, 0.1875 in Dia., 0.866 in L, Aluminum Body, 1000 PK (PASD610H)
- IRWIN Blind Rivet, Dome Head, 0.125 in Dia., 0.765 in L, Aluminum Body, 1000 PK (PAAD410)
- IRWIN Blind Rivet, Dome Head, 0.125 in Dia., 0.515 in L, Copper Body, 1000 PK (PCBD406)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 1/8 in Dia., 0.275 in L, Copper Body, 10000 PK (710693)
- Irwin Blind Rivets