Shop All Blind Rivets
Irwin
Blind Rivet, Dome Head, 0.09375 in Dia., 0.24 in L, Copper Body, 1000 PK
Mfr # PCBD302
Zoro # G600412842
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Copper
- Mandrel Material Brass
- Grip Range .031 in - .125 in
- Standards IFI-114
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Irwin
- MFR # PCBD302
- Zoro # G600412842
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 0.09375 in |
Body Length | 0.24 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Copper |
Mandrel Material | Brass |
Grip Range | .031 in - .125 in |
Standards | IFI-114 |
System of Measurement | Inch |
Description
Copper Blind Rivet With Brass Mandrel, Dome Head 3/32 X .031-.125 Grip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 6 in Bore Dia. (U36050.600.0001)
- ZORO SELECT #10-24 x 1 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.019.0100)
- ZORO SELECT Sheet Metal Screw, #10 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.019.0150)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 2-1/2 in Length, 6 PK (67466)
- IRWIN Blind Rivet, Dome Head, 0.125 in Dia., 0.275 in L, Copper Body, 1000 PK (PCBD402)
- IRWIN Blind Rivet, Dome Head, 0.125 in Dia., 0.40 in L, Copper Body, 1000 PK (PCBD404)
- IRWIN Blind Rivet, Dome Head, 0.15625 in Dia., 0.353 in L, Copper Body, 1000 PK (PCBD503)
- IRWIN Blind Rivet, Countersunk Head, 0.125 in Dia., 0.515 in L, Aluminum Body, 1000 PK (PASK406)
- IRWIN Blind Rivet, Dome Head, 0.125 in Dia., 0.362 in L, Copper Body, 1000 PK (PCSD403H-VL)
- IRWIN Blind Rivet, Dome Head, 0.1875 in Dia., 0.315 in L, Copper Body, 1000 PK (PCBD602)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 3/8 in L, Stainless Steel Body, 500 PK (SSDH44SSBS201)
- Irwin Blind Rivets