Shop All Blind Rivets
Irwin
Blind Rivet, Dome Head, 0.09375 in Dia., 0.24 in L, Aluminum Body, 1000 PK
Mfr # PASD302B
Zoro # G500412669
product price: $68.99
/pk 1000, $0.07/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Steel
- Rivet Diameter 0.09375 in
- Grip Range .031 in - .125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Irwin
- MFR # PASD302B
- Zoro # G500412669
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 0.09375 in |
Body Length | 0.24 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Aluminum |
Mandrel Material | Steel |
Grip Range | .031 in - .125 in |
Standards | IFI-114 |
System of Measurement | Inch |
Description
5056 Aluminum Blind Rivet, With Steel Mandrel, Dome Head 3/32X.031-.125 Grip, Black Finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Universal Head, 0.1563 in Dia., 0.312 in L, Aluminum Body, 100 PK (70AD0505-EA-100)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish (SHR-150)
- ZORO SELECT Jam Nut, 1/2"-20, Carbon Steel, Grade A, Black Oxide, 21/64 in Ht, 50 PK (U11070.050.0001)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 3 ft, Steel, Grade B7, Black Oxide Finish (U22180.031.3600)
- IRWIN Blind Rivet, Countersunk Head, 0.125 in Dia., 0.515 in L, Aluminum Body, 1000 PK (PAAK406)
- IRWIN Blind Rivet, Countersunk Head, 0.09375 in Dia., 1/4 in L, Aluminum Body, 1000 PK (PAAK302)
- IRWIN Blind Rivet, Dome Head, 0.09375 in Dia., 0.24 in L, Copper Body, 1000 PK (PCBD302)
- IRWIN Blind Rivet, Large Flanged Head, 1/4 in Dia., 0.49 in L, Steel Body, 1000 PK (PSSL804)
- IRWIN Blind Rivet, Dome Head, 1/4 in Dia., 0.615 in L, Steel Body, 1000 PK (PSSD806)
- IRWIN Blind Rivet, Countersunk Head, 0.125 in Dia., 0.265 in L, Stainless Steel Body, 1000 PK (PTTK402)
- ZORO SELECT Blind Rivet, Large Flanged Head, 3/16 in Dia., 1-5/64 in L, Aluminum Body, 250 PK (U33191.018.0614)
- Irwin Blind Rivets