Irwin

Blind Rivet, Countersunk Head, 0.1875 in Dia., 0.565 in L, Aluminum Body, 1000 PK


product price: $70.35
/pk 1000, $0.07/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Head Type Countersunk
  • Body Material Aluminum
  • Mandrel Material Aluminum
  • Grip Range .251 in - .375 in
  • Standards IFI-114
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Rivet Diameter 0.1875 in
Body Length 0.565 in

Details

Item Blind Rivet
Head Type Countersunk
Body Material Aluminum
Mandrel Material Aluminum
Grip Range .251 in - .375 in
Standards IFI-114
System of Measurement Inch

Description

Aluminum Blind Rivet With Aluminum Mandrel, Countersunk Head 3/16 X .251-.375 Grip

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.